GUN WASH AEROSOL 390G
893.460013
- UNSPSC 31211800
0893460013083 1
0893460013083 1
Delivery
In stock delivery from our warehouses.
A fast-acting, powerful solvent blend designed to effectively remove paint residues and buildup from spray guns, equipment and tools.
GUN WASH AEROSOL 390G — 893.460013
- GUN WASH AEROSOL 390G — 893.460013
- GUN WASH AEROSOL CASE QTY — 893.460013C
- GUN WASH AEROSOL TRY ME FREE — 893.46013TRY
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 12:38 AM. Directions. Call: (289) 474-5447
5 pieces in stock at Mississauga, ON as of 12:38 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 390 g |
| Container Type | Aerosol |
| VOC compliant | Yes |
| Chemical basis | Solvent |
| Colour | Clear, colourless liquid |
| Shelf Life | 2 years |
| EAN | 4099618891649 |
Features
| Aerosol format with rubber grommet adapter for convenient high-pressure delivery |
| Pinpoint spray-extension tube for precision cleaning |
Benefits & Advantage
| Removes residues to keep equipment clog free |
| Helps to maintain performance and longevity of equipment |
| Works on solvent and water-based paints |
| Helps reduce the amount of solvent used versus bulk liquid |
| Reduced clean up time & labour |
Applications
Can be used for dissolving paint and lacquers on spray lines, guns, and other equipment.
Instructions
| Use immediately following equipment use. For equipment used with water-based paint products, use as secondary flush after initial rinsing with warm water and mild detergent for best results. |
| Protect surrounding areas from overspray. Hold can in an upright position and point spray tip away from you. Spray the product until the waste runs clear. |
| For gun interior: Use rubber grommet adapter attached to spray tip. Press the adapter into syphon feed inlet and, with the trigger pulled on gun, spray the product until waste runs clear. |
| For gun exterior: Hold can approximately 10–20 cm (4–8 inches) from the gun and apply liberally. Partially cured paint should be allowed to soften for a few minutes before wiping off. |
Notices
Use caution when spraying into paint inlet to avoid backsplash. This product may not be compatible with all surfaces and all conditions surrounding application. This information is based on our experience. Preliminary tests are advised before use.
