GUN WASH AEROSOL TRY ME FREE

893.46013TRY - UNSPSC 31211800
S298592859
GUN WASH AEROSOL TRY ME FREE GUN WASH AEROSOL TRY ME FREE
GUN WASH AEROSOL TRY ME FREE
New

Delivery

A fast-acting, powerful solvent blend designed to effectively remove paint residues and buildup from spray guns, equipment and tools.

GUN WASH AEROSOL TRY ME FREE — 893.46013TRY
  • GUN WASH AEROSOL 390G — 893.460013
  • GUN WASH AEROSOL CASE QTY — 893.460013C
  • GUN WASH AEROSOL TRY ME FREE — 893.46013TRY

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 390 g
Container Type Aerosol
VOC compliant Yes
Chemical basis Solvent
Colour Clear, colourless liquid
Shelf Life 2 years

Features

Aerosol format with rubber grommet adapter for convenient high-pressure delivery
Pinpoint spray-extension tube for precision cleaning

Benefits & Advantage

Removes residues to keep equipment clog free
Helps to maintain performance and longevity of equipment
Works on solvent and water-based paints
Helps reduce the amount of solvent used versus bulk liquid
Reduced clean up time & labour

Applications

Can be used for dissolving paint and lacquers on spray lines, guns, and other equipment.

Instructions

Use immediately following equipment use. For equipment used with water-based paint products, use as secondary flush after initial rinsing with warm water and mild detergent for best results.
Protect surrounding areas from overspray. Hold can in an upright position and point spray tip away from you. Spray the product until the waste runs clear.
For gun interior: Use rubber grommet adapter attached to spray tip. Press the adapter into syphon feed inlet and, with the trigger pulled on gun, spray the product until waste runs clear.
For gun exterior: Hold can approximately 10–20 cm (4–8 inches) from the gun and apply liberally. Partially cured paint should be allowed to soften for a few minutes before wiping off.

Notices

Use caution when spraying into paint inlet to avoid backsplash. This product may not be compatible with all surfaces and all conditions surrounding application. This information is based on our experience. Preliminary tests are advised before use.

Customers Also Viewed

Is Often Bought With

You Might Also Like