Water-Based Construction Marking Paint HiVisYellow
892.264695
- UNSPSC 31211507
9501024044990 1
9501024044990 1
Delivery
No stock for delivery. -
Create bold, durable lines with Rust-Oleum Industrial Choice® Construction Marking Paint. This water-based formula is especially designed for the rigorous demands of construction, excavation, surveying, landscaping and other commercial operations.
Water-Based Construction Marking Paint HiVisYellow — 892.264695
- Water-Based Construction Marking Paint White — 892.264692
- Water-Based Construction Marking Paint Caution Blu — 892.264694
- Water-Based Construction Marking Paint HiVisYellow — 892.264695
- Water-Based Construction Marking Paint Orange — 892.264697
- Water-Based Construction Marking Paint Red-Orange — 892.264699
- Water-Based Construction Marking Paint Green — 892.264700
- Water-Based Construction Marking Paint Pink — 892.264702
- Water-Based Construction Marking Paint Red — 9501.026203
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 11:48 AM.
Product Details
| Attribute | Value |
|---|---|
| Contents | 17 oz |
| Colour | High-Vis Yellow |
| EAN | 4068362280184 |
Features
A general purpose water-based marking paint designed for
marking gravel, grass, dirt, asphalt, concrete, rock, and
more. Ideal for use in a variety of industries including utility
location, surveying, excavation, construction, golf courses,
landscaping, mining and HVAC.
Benefits & Advantage
| Best resistance to early fading and chalking; dries fast |
| Marks more linear metres than the leading competitor |
| Excellent visibility on concrete, pavement, dirt, gravel, grass and more |
| Easy to apply—no messy tip adjustments, non-clogging, locking spray tip won’t pop off |
Instructions
| ALL SURFACES: Remove loose contaminants by sweeping the surface before application of the coating. |
| Use when temperature is 40-90°F (10-32°C) and humidity is below 85% to ensure proper drying. This product can be used down to 25°F (-4°C) which may result in a slight reduction of delivery rate. Protect surrounding surfaces from overspray. Overspray can carry a significant distance. Shake can vigorously for one minute after mixing ball is heard. Hold can 4 to 10 inches from surface to be marked. Press spray tip sideways to spray. |
| For best results use with 892.2393000 - Marking Wand. |
| Dry and recoat times are based on 70°F and 50% relative humidity. This product dries in less than 5 minutes. |
