MARKING WAND
892.2393000
- UNSPSC 31211507
9501024018990 1
9501024018990 1
Delivery
In stock delivery from our warehouses.
MARKING WAND — 892.2393000
- FLAT PAINT BRUSH SZ50 — 693.04250
- RADIATOR PAINT BRUSH LIGHT-SZ60 — 693.05525
- PAINT TRAY 2L — 705.900101
- PLASTIC LINER FOR PAINT TRAY 2L — 705.900102
- 9.5" HD ROUGH SURFACE PAINT ROLLER LATEX/OIL — 705.9001909
- MARKING WAND — 892.2393000
- BRUSH WHITE BRISTLE CH IP/RESIN 2" — VEN.KP298
- BRUS WHITE BRISTLE/CHIP/RESIN 3" W 1 3/4"L — VEN.ND268
- AP100 4" Series Paint Brush — WMN.KP766
- 9.5" Paint Roller Frame 5 Wire — WMN.NA187
- Wallpaper Scraper Blades for NP288 — WMN.NE110
- One-Coat Angle Sash Latex Paint Brush — WMN.NI529
- Wallpaper Scraper — WMN.NP288
- Funnels — WMN.TYB517
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON as of 11:55 AM.
1 pieces in stock at Mississauga, ON as of 11:55 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| EAN | 4068362284021 |
