THIS WEEK ONLY: Stock up and save big on hundreds of products*. SHOP NOW

Water-Based Construction Marking Paint Orange

892.264697 - UNSPSC 31211507
9501024045990 1
Water-Based Construction Marking Paint Orange Water-Based Construction Marking Paint Orange
Water-Based Construction Marking Paint Orange

Delivery

In stock delivery from our warehouses.
0 Review(s)

Create bold, durable lines with Rust-Oleum Industrial Choice® Construction Marking Paint. This water-based formula is especially designed for the rigorous demands of construction, excavation, surveying, landscaping and other commercial operations.

Water-Based Construction Marking Paint Orange — 892.264697
  • Water-Based Construction Marking Paint White — 892.264692
  • Water-Based Construction Marking Paint Caution Blu — 892.264694
  • Water-Based Construction Marking Paint HiVisYellow — 892.264695
  • Water-Based Construction Marking Paint Orange — 892.264697
  • Water-Based Construction Marking Paint Red-Orange — 892.264699
  • Water-Based Construction Marking Paint Green — 892.264700
  • Water-Based Construction Marking Paint Pink — 892.264702
  • Water-Based Construction Marking Paint Red — 9501.026203

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 17 oz
Colour Fluorescent Orange
EAN 4045989077151

Features

A general purpose water-based marking paint designed for marking gravel, grass, dirt, asphalt, concrete, rock, and more. Ideal for use in a variety of industries including utility location, surveying, excavation, construction, golf courses, landscaping, mining and HVAC.

Benefits & Advantage

Best resistance to early fading and chalking; dries fast
Marks more linear metres than the leading competitor
Excellent visibility on concrete, pavement, dirt, gravel, grass and more
Easy to apply—no messy tip adjustments, non-clogging, locking spray tip won’t pop off

Instructions

ALL SURFACES: Remove loose contaminants by sweeping the surface before application of the coating.
Use when temperature is 40-90°F (10-32°C) and humidity is below 85% to ensure proper drying. This product can be used down to 25°F (-4°C) which may result in a slight reduction of delivery rate. Protect surrounding surfaces from overspray. Overspray can carry a significant distance. Shake can vigorously for one minute after mixing ball is heard. Hold can 4 to 10 inches from surface to be marked. Press spray tip sideways to spray.
For best results use with 892.2393000 - Marking Wand.
Dry and recoat times are based on 70°F and 50% relative humidity. This product dries in less than 5 minutes.

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.