12V CAULKING GUN (BT)
5701.123001
- UNSPSC 27112714
5701123001961 1
5701123001961 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1 pieces in stock at Vaughan, ON as of 8:43 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Compatible Tool | 12V CAULKING GUN (BT) |
| Quantity | 1 |
| EAN | 4068362204388 |
Features
| Experience The Compact Power of the G12 Series 12V Power Tools |
| 8-speed settings and variable speed trigger |
| The lightest, most compact cordless powered caulk gun |
| Up to 400lbs of pushing force and 130psi injection pressure |
| Auto-reversing anti-drip, a seal puncture tool and durable hanger hook |
| Works with 10oz cartridge-style material containers |
| Ergonomic contoured grip |
| Bare Tool Only – Batteries & Charger sold separately |
Notices
Always use personal protective equipment when operating power tools
