BLWOUTGUN-(90-120PSIN)-500MM-NPT-1/4IN
714.921500
- UNSPSC 27131613
0714921500961 1
0714921500961 1
Delivery
In stock delivery from our warehouses.
Promo Price : $37.63
$66.74
Units/package: 1
Units/package: 1
BLWOUTGUN-(90-120PSIN)-500MM-NPT-1/4IN — 714.921500
- BLOWGUN SET-1/4"NPT- 4PCs — 714.921014
- LONG BLOWGUN SET-1/4"NPT- 4PCs — 714.921024
- BLWOUTGUN-(90-120PSIN)-BLACK-NPT-1/4IN — 714.921430
- BLWOUTGUN-(90-120PSIN)-500MM-NPT-1/4IN — 714.921500
- BRUSH MEDIUM-(D23MM-L107MM) — 714.9228
- FLAT NOZZLE 33MM — 714.923362
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Material | Polyoxymethylene |
| Connection | 1/4 In NPT |
| Pipe length | 20 in |
| Design | Angeled |
| Air Consumption | 3 Cubicfeet/minute |
| Max. operating pressure | 16 bar |
| EAN | 4068362269318 |
Features
| High quality industrial strength plastic |
| Ergonomically constructed and insulated |
| Can also be used with non-explosive fluids |
Benefits & Advantage
| Constructed design reduces user fatigue |
| Robust, yet light weight |
