THIS WEEK ONLY: Get a FREE* Duffle Bag with $550+ orders. (Code: BAG26).

FLAT NOZZLE 33MM

714.923362 - UNSPSC 27131613
0714923362961 1
FLAT NOZZLE 33MM FLAT NOZZLE 33MM
FLAT NOZZLE 33MM

Delivery

In stock delivery from our warehouses.

FLAT NOZZLE 33MM — 714.923362
  • BLOWGUN SET-1/4"NPT- 4PCs — 714.921014
  • LONG BLOWGUN SET-1/4"NPT- 4PCs — 714.921024
  • BLWOUTGUN-(90-120PSIN)-BLACK-NPT-1/4IN — 714.921430
  • BLWOUTGUN-(90-120PSIN)-500MM-NPT-1/4IN — 714.921500
  • BRUSH MEDIUM-(D23MM-L107MM) — 714.9228
  • FLAT NOZZLE 33MM — 714.923362

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 33 mm
Length 62 mm
EAN 4068362269448

Features

High quality industrial strength plastic
Ergonomically constructed and insulated
Can also be used with non-explosive fluids

Benefits & Advantage

Constructed design reduces user fatigue
Robust, yet light weight

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like