BLWOUTGUN-(90-120PSIN)-BLACK-NPT-1/4IN
714.921430
- UNSPSC 40183101
0714921430961 1
0714921430961 1
Delivery
In stock delivery from our warehouses.
BLWOUTGUN-(90-120PSIN)-BLACK-NPT-1/4IN — 714.921430
- BLOWGUN SET-1/4"NPT- 4PCs — 714.921014
- LONG BLOWGUN SET-1/4"NPT- 4PCs — 714.921024
- BLWOUTGUN-(90-120PSIN)-BLACK-NPT-1/4IN — 714.921430
- BLWOUTGUN-(90-120PSIN)-500MM-NPT-1/4IN — 714.921500
- BRUSH MEDIUM-(D23MM-L107MM) — 714.9228
- FLAT NOZZLE 33MM — 714.923362
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 4:08 PM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 4:08 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Material | Polyoxymethylene |
| Connection | 1/4 In NPT |
| Pipe length | 4 in |
| Design | Angeled |
| Air Consumption | 3 Cubicfeet/minute |
| Max. operating pressure | 16 bar |
| EAN | 4068362002038 |
Features
| High quality industrial strength plastic |
| Ergonomically constructed and insulated |
| Can also be used with non-explosive fluids |
Benefits & Advantage
| Constructed design reduces user fatigue |
| Robust, yet light weight |
