PROFESSIONAL 18-GAUGE PNEUMATIC BRAD NAILER

703.580050 - UNSPSC 27112700
0703580051961 1
PROFESSIONAL 18-GAUGE PNEUMATIC BRAD NAILER PROFESSIONAL 18-GAUGE PNEUMATIC BRAD NAILER
PROFESSIONAL 18-GAUGE PNEUMATIC BRAD NAILER

Delivery

In stock delivery from our warehouses.

For Trim nailing and Roof applications.

69.00 Promo Price : $69.00 $104.71
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 8:03 PM. Directions. Call: (289) 474-5447

1 pieces in stock at Mississauga, ON as of 8:03 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Operating Pressure 70-120 psi
Fastener Type 18 gauge brad nails
Fastener Range 5/8 in. to 2 in.
Magazine Capacity 110 nails
Air Consumption 0.06 ft3/cycle at 100 psi
Air Inlet 1/4 in. NPT
Weight 3.4 lbs
EAN 4068362790607

Features

Depth of drive adjustment for nail heads
Tool-free jam release mechanism for easy nail removal
Selectable trigger: sequential or contact actuation
Adjustable exhaust to keep contaminates away from work
Maintenance-free motor
Hardened driver blade
1 year warranty

Applications

Interior/exterior trim finish
Roofing
Upholstery panels
Cabinets
Baseboards
Framing
Furniture

Contents

Tool
1/4-inch fitting
Goggles
Allen keys
Manual
Carrying case

Customers Also Viewed

Is Often Bought With

You Might Also Like