
Temporarily out of stock in Vaughan, ON as of 11:47 PM.
2 pieces in stock at Mississauga, ON as of 11:47 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Speed | 1300 rpm |
| Air Pressure | 6 - 8 bar |
| Weight | 1800 g |
| Air Consumption | 250 L/min |
| EAN | 4011231617482 |
| The 360°-rotatable contact arm prevents slipping and ensures easy working, even in hard-to-reach places |
| The contact arm can be mounted quickly and without additional tools |
| The cutting depth is continuously adjustable and is not affected by the contact arm |
| Use only original HSCO spot weld cutters |
| 1-year warranty |
| Vario Drill VD 90 |
| Allen Wrench, size 2 mm |
| Spot weld cutter Z2 | Ø 8 × 44 mm | TiN-GOLD |
| Variantic cutter Z3 | 44 mm | Ø 8.0 mm |
| Solid Carbide Cutter Z4 | Ø 8,0 × 44 mm |
| Variomatic |
| Vario Drill VD 90 |
| Allen Wrench, size 2 mm |
| Spot weld cutter Z2 | Ø 8 × 44 mm | TiN-GOLD |
| Variantic cutter Z3 | 44 mm | Ø 8.0 mm |
| Solid Carbide Cutter Z4 | Ø 8,0 × 44 mm |