VAKU 75 CARBON FIBRE FILLER W/ HARDENER 1KG
892.607501
- UNSPSC 31201605
0892607501083 1
0892607501083 1
New
Delivery
In stock delivery from our warehouses.
2K polyester filler reinforced with glass and carbon fibres to bridge gaps, small holes, and perforations caused by corrosion.
Promo Price : $29.99
$82.81
Units/package: 1
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Business customers only
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Contents | 1 kg |
| Colour | Black |
| Includes Hardener | Yes (40g) |
| Chemical Base | 2K Polyester Filler |
| Fibre composition | Carbon Fibre |
| Working Time | 4 - 5 min |
| Drying Time | 25 - 35 min |
| Shelf Life | 12 months |
| Case Qty | 6 |
| EAN | 4068362309991 |
Features
| High strength carbon fiber strands |
| Unique combination of strength and flexibility |
| High stability, resists cracking and deformation |
| Hard and durable finish, ideal for areas exposed to vibration of mechanical impact |
| Good sandability. |
| Bag format. Easy to use. Protection from drying out, less waste. |
Applications
Excellent adhesion on iron, steel, aluminum, galvanized and hot-dipped galvanized surfaces, SMC/GFRP, and most woods. Ideal for use in vehicle refinishing and construction where durability and strength are required
Instructions
See TDS for detailed instructions.
Notices
| Not suitable for oily woods. |
| Mixing ratio must be measured precisely! |
| Will not harden below 10°C (50°F). |
