
Temporarily out of stock in Vaughan, ON as of 7:32 AM.
12 pieces in stock at Mississauga, ON as of 7:32 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 310 ml |
| Colour | White |
| EAN | 4045989516087 |
| Waterproof, becomes soft and elastic with air humidity. |
| Free of isocyanate. |
| Does not need a primer (preliminary tests recommended). |
| Fully cured in approximately 24 hours. (∼3mm/25h - At 23°C and 50% Relative humidity) |
| Can be used with a caulking gun or spray equipment. |
| Where applied it improves the resistance against stone chips and other attacks to the car body. |
| Can be easily extruded and tooled for sealing and overlapping seams, welded seams and construction seams in the automotive and industrial field. |
| Effectively bonds to steel, aluminum galvanized metal, fiberglass, urethane, epoxy, polyester, water-based primers, glass, and many plastics |
| Application surface must be free of dust, oil, wax, grease or any other contaminant that will disrupt bonding. Any old paint residues or adhesives should be removed completely before applying the product on the target surfaces. |
| Designed to be used in industrial and automotive applications such as interior and exterior body seams (door skins, rocker panels, rear body panels, trunk seams, floor pans, etc.) |
Product not yet rated.