BRAKE & PARTS CLEANER TAP FOR 18.9L
891.302.03
- UNSPSC 47131828
089130207 990 1
089130207 990 1
Delivery
No stock for delivery. -
Tap for 18.9 litre Brake Cleaner
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
11 pieces in stock at Vaughan, ON as of 11:30 AM. Directions. Call: (289) 474-5447
9 pieces in stock at Mississauga, ON as of 11:30 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Application | Tap for 18.9 litre Brake Cleaner |
| EAN | 4052713994769 |
Customers Also Viewed
Review(s)
2021-09-07
très utile
2021-08-23
good
2021-07-20
Use this on our pails of brake and parts cleaner. It is the only one available that I have found for this type of product.
EVERYONE NEEDS THIS!!
Great quality.
2021-07-17
Will be nice if I will be advised that I need this when I order an 18.2 L brake cleaner
2021-05-10
GOOD
2021-05-04
makes it easy to refill the bottle
2021-04-03
what i needed for my cleaner can
2021-02-15
An essential for the 18.9l pail of parts & brake cleaner
2021-02-08
Works goos
