CSA TYPE 1 PERSONAL FIRST AID KIT NYLON POUCH
5354.000170
- UNSPSC 42172001
In stock for delivery.
Meets minimum standard for a Type 1, Personal First Aid Kit according to CSA Z1220-17 standards
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Type | 1 |
Customers Also Viewed
Contents
Assorted Bandages (Qty 25) |
Gauze Pads, 7.5 X 7.5cm (Qy 6) |
Conform Bandage, 5cm X 4.5m (Qty 1) |
Compress Bandage, 10 X 10cm (Qty 2) |
Triangular Bandage W/ Pins, 102 X 102 X 142cm (Qty 1) |
Cloth Tape, 2.5cm X 4.5m (Qty 1) |
Bzk Antiseptic Towelettes (Qty 6) |
Antibiotic Ointments, 0.9g (Qty 2) |
Hand Wipes (Qty 4) |
Pairs Of Disposable Gloves (Qty 2) |
Bio-Hazard Red Bag, 60 X 60cm (Qty 1) |
Straight Splinter Forceps, 11.5cm (Qty 1) |
Scissors (Qty 1) |
Content Card (Qty 1) |
Notices
Manitoba: https://www.gov.mb.ca/labour/safety/wsh_harmonization.html |
New Brunswick: https://ohsguide.worksafenb.ca/topic/firstaid.html |
Quebec: https://www.cnesst.gouv.qc.ca/fr/prevention-securite/secourisme-en-milieu-travail/materiel-premiers-secours |
Documents & Videos
Review(s)
2021-05-17
Low price