THIS WEEK ONLY: Get a FREE Wurth Pickleball Set on $450+ orders (Code: PICKLEJULY26).

Plastic Adhesive Strips 1.9 x 7.6 cm 16/box

898.803303 - UNSPSC 42311546
9501026052990 1
Plastic Adhesive Strips 1.9 x 7.6 cm 16/box Plastic Adhesive Strips 1.9 x 7.6 cm 16/box
Plastic Adhesive Strips 1.9 x 7.6 cm 16/box

Delivery

In stock delivery from our warehouses.
0 Review(s)

Plastic Adhesive Strips 1.9 x 7.6 cm 16/box — 898.803303
  • Plastic Adhesive Strips 1.9 x 7.6 cm - 100/box — 898.000002
  • Plastic Adhesive Strips Assorted - 80/box — 898.000003
  • PLASTIC ADHESIVE STRIPS 100/BOX - 2.5cm x 7.5cm — 898.000008
  • Plastic Strips 1.9cm x 7.5cm (3/4" x 3") - 12/box — 898.803235
  • Plastic Adhesive Strips 2.5cm x 7.5cm - 25/box — 898.803238
  • Plastic Adhesive Strips 1.9 x 7.6 cm 16/box — 898.803303

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Adhesive Strip Size 1.9cm x 7.6cm; 0.75" x 3"
Qty per Box 16
EAN 4068362446641

Features

High-quality plastic bandages promote healing and offer protection against infection for minor cuts, scrapes, abrasions and burns
Strong adhesive allows the dressing to stick and stay in place.
Highly absorbent, non adherent pad keeps the wound clean and dry
Promotes faster healing
Water-resistant
Latex-free

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.