LIMITED TIME ONLY: Save 5% on All Products*. Code: SAVEFIVE26

Triangle Bandage w/ Pins - 40"

898.800682 - UNSPSC 42172001
9501046134990 1
Triangle Bandage w/ Pins - 40" Triangle Bandage w/ Pins - 40"
Triangle Bandage w/ Pins - 40"

Delivery

In stock delivery from our warehouses.

Triangle Bandage w/ Pins - 40" — 898.800682
  • TRIANGULAR BANDAGE 101.6 X 101.6 X 142.2 CM 1/BOX — 898.000007
  • Triangle Bandage w/ Pins - 40" — 898.800682

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 101.6cm ; 40"
Qty per Box 1
EAN 4068362796869

Features

Made of 100% cotton
Dimensions (width x length x height) 101.6 x 142.2 cm (40” x 40” x 56”)
Vacuum-packed for maximum use of space in first aid kits
Contains two safety pins

Applications

Supporting arms and shoulders (sling)
Securing splints and dressings
Applying pressure over a large area
Stabilizing ankles and feet
Controlling bleeding (tourniquet)
Controlling bleeding when direct pressure is unsuitable (protruding objects)

Customers Also Viewed

Is Often Bought With

You Might Also Like