FIRST AID KIT FEDERAL TYPE C METAL 20-199 EMPL

898.120000
0 Review(s)

UNSPSC: 42172001

Some of Wurth Canada's products are labelled exclusively for business use. Please register or sign in as a business customer to access these products.

CLOSE

Technical Information

Case Material Metal
Number of Employees 20 - 199
Region/Province Federal
Type C
Case Width (cm) 40 cm
Case Length (cm) 31.4 cm
Case Depth (cm) 11 cm
Case Width (in) 15-3/4 in
Case Length (in) 12-3/8 in
Case Depth (in) 4-5/16 in

Customers Also Viewed

Features

For Type C workplaces (20 to 199 workers at any one time)
Unit boxes provide quick identification of contents and maintain a neater, more organized kit
Item required but not included: First Aid Station sign (898.000990)
Wall Mountable
With standard bilingual “First Aid Kit” image

Applications

Common federal employers include the following interprovincial and international industries
Banks
Railways, highway and air transport
Ferries, tunnels, bridges and canals
Telephone and telegraph systems
Pipelines
Radio and television broadcasting and cable systems
Shipping and shipping services
Employment in the operation of ships, trains and aircraft
Licensed grain elevators, and certain feed mills and feed warehouses, flour mills and grain seed clearing plants
Federal public service and persons employed by the public service and Crown corporations and agencies

You Might Also Like


Review(s)

Product not yet rated.