Emergency Rescue Blanket
898.000380
- UNSPSC 42172001
5354000040990 1
5354000040990 1
Delivery
No stock for delivery. -
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size | 1.42m x 2.3m; 56" x 80" |
| Material | Aluminum |
| EAN | 4045989885640 |
Features
| Multipurpose, emergency first aid blanket made of aluminized non-stretch polyester |
| Reflects body heat back to the user |
| Stays flexible in freezing temperatures |
| Lightweight and compact - fits easily into first aid kits, pockets, bags and glove compartments |
| Windproof and waterproof |
| Will not rot or mildew |
Applications
| Body warmth maintenance |
| Use as an emergency shelter |
| Protection from the weather and elements |
| Reflective distress signal |
| Protective wrap for victims of fire, accidents, exposure and shock |