Flash Sale: Save Up to 35%* and Get a Free Scarf (SCARF26) OR Sunglasses (GLASSES26) on $99+ Orders**.

GravityFlow Portable Eye Wash

898.19PEDC44 - UNSPSC 46181810
S123461826
GravityFlow Portable Eye Wash GravityFlow Portable Eye Wash
GravityFlow Portable Eye Wash

Delivery

No stock for delivery. -
0 Review(s)

This portable, gravity operated eyewash station is a great solution when plumbed water access is a challenge. The 9 gallon capacity provides a run time that is certified to the ANSI Z358.1 standard of 15 minutes and offers the best performing spray by simply pulling the activation door panel that provides hands free operation. Small size allows the product to sit on a counter or table and is sold with a wall bracket. It does not include the anti-microbial additive 898.19PE110148.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Capacity 9 Gallons
Standard ANSI Z358.1
Colour Blue, Yellow

Features

15 minute flush time
Wall or Table Top Mountable
Easy activation, gravity fed
Screw top lid for easy refilling. To be used with the Water Preservative product
Taper water is used to fill the unit; add 8oz of the anti-microbial additive; every 3 months, or anytime the unit is used, empty and repeat
It does not include the anti-microbial additive 898.19PE110148. You need to include to the order.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.