LIMITED TIME ONLY: Save 5% on All Products*. Code: SAVEFIVE26

Gauze Bandage - 5cm x 4.5m (2" x 5YDS)

898.800649 - UNSPSC 42172001
9501038091990 1
Gauze Bandage - 5cm x 4.5m (2" x 5YDS) Gauze Bandage - 5cm x 4.5m (2" x 5YDS)
Gauze Bandage - 5cm x 4.5m (2" x 5YDS)

Delivery

In stock delivery from our warehouses.

Gauze Bandage - 5cm x 4.5m (2" x 5YDS) — 898.800649
  • Gauze Roll Non-Sterile 5cm x 4.6m (2"x 5Yd) -4/box — 898.000021
  • Gauze Roll Non-Sterile 10.2cm x 4.6m - 2/box — 898.000400
  • Gauze Roll Sterile 10.2cm x 9.1m — 898.000510
  • Gauze Bandage - 5cm x 4.5m (2" x 5YDS) — 898.800649
  • Gauze Bandage - 10cm x 4.5m (4" x 5YD) — 898.800651
  • Gauze Roll Non-Sterile 2.5cm x 4.5m (1"x5YD)- 4/bx — 898.803228
  • Gauze Bandage 7.5cm x 4.5m (3" x 5YD)- 2/pk — 898.803230

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Roll Size 5cm x 4.5m; 2" x 5YDS
Qty per Box 1 roll
EAN 4068362701955

Features

Used to stop bleeding without the need for separate gauze pads and gauze bandage rolls
Provides superior absorbency
Non-adherent pad will not disturb or stick to the wound

Customers Also Viewed

Is Often Bought With

You Might Also Like