First Aid Kit Ontario Metal DELUXE- 16-199 Workers

898.130025 - UNSPSC 42172001
S123462938
First Aid Kit Ontario Metal DELUXE- 16-199 Workers First Aid Kit Ontario Metal DELUXE- 16-199 Workers
First Aid Kit Ontario Metal DELUXE- 16-199 Workers

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Case Material Cabinet - Metal
Number of Employees 16-199
Region/Province Ontario
Type Deluxe
Case Width (cm) 36.8 cm
Case Length (cm) 46.5 cm
Case Depth (cm) 16.2 cm
Case Width (in) 14-1/2 in
Case Length (in) 18-5/16 in
Case Depth (in) 6-3/8 in
EAN 4050641015006

Features

Ontario Workplace Standard First Aid Kit all the required items as needed. This Deluxe product is housed in a metal cabinet rather than a metal case.
Includes personal protective devices to help reduce the transmission of communicable illnesses and diseases
Exceeds Ontario's Occupational Health and Safety Act regulations for workplaces with up to fifteen employees per shift
Comes in a wall mountable metal cabinet complete with carrying handle
With standard bilingual “First Aid Kit” image

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-06-02
Sale lady was awesome