







3 pieces in stock at Vaughan, ON as of 11:42 PM. Directions. Call: (289) 474-5447
7 pieces in stock at Mississauga, ON as of 11:42 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Case Material | Plastic |
Region/Province | Ontario |
Type | Truck |
Case Width (cm) | 21.6 cm |
Case Length (cm) | 13.7 cm |
Case Depth (cm) | 7.9 cm |
Case Width (in) | 8-1/2 in |
Case Length (in) | 5-3/8 in |
Case Depth (in) | 3-1/8 in |
EAN | 4045989885756 |
General-purpose first aid kit designed for transport vehicles |
Contains supplies to treat small and large injuries |
Exceeds Ontario’s Occupational Health and Safety Act regulations for workplaces with up to 5 employees per shift |
Wall mountable, complete with carrying handle |