360 ROTATING NOZZLE

891.6533 - UNSPSC 40141731
08916533 961 10
360 ROTATING NOZZLE 360 ROTATING NOZZLE
360 ROTATING NOZZLE

Delivery

In stock delivery from our warehouses.
0 Review(s)

360 ROTATING NOZZLE — 891.6533
  • 360 ROTATING NOZZLE — 891.6533
  • EXTENSION FOR APPLICATION NOZZLE 360 — 891.65331

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

60 pieces in stock at Vaughan, ON as of 12:37 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Type 360° Rotating Nozzle
Length 11 cm
Colour Transparent
EAN 4045989529858

Benefits & Advantage

Dynamic and flexible nozzle which will ease the finishing of unreachable joints remarkably.
360 degree rotation
Easy to use in hard-to-reach surfaces
Fits a number of articles
The nozzle can be extended with multiple extensions to reach the desired length

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.