Ultimate Arctic Winter Glove Size 10
899.450510
- UNSPSC 4203295000
0899450510804 1
0899450510804 1
Clearance
Delivery
In stock delivery from our warehouses.
Very comfortable, water-repellent winter glove with reflective material
Promo Price : $18.99
$21.13
Units/package: 1 Maximum Quantity: 885 Pkg(s)
Units/package: 1 Maximum Quantity: 885 Pkg(s)
Ultimate Arctic Winter Glove Size 10 — 899.450510
- Ultimate Arctic Winter Glove Size 9 — 899.450509
- Ultimate Arctic Winter Glove Size 10 — 899.450510
- Ultimate Arctic Winter Glove Size 11 — 899.450511
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size | 10 - XL |
| EAN | 4068362565731 |
Features
| High level of comfort and good heat insulation |
| Balanced material composition of soft goatskin and comfortable, heat-insulating Thinsulate lining |
| Protection against wind and water |
| Water-repellent, breathable membrane keeps out moisture and keeps hands warm and dry |
| Extra-long and wide cuff with lace fastening for additional cold protection |
| Wrist fastening for a secure fit and protection against loss |
| Good visibility, reflective material around the little finger |
Applications
For work in wet and very cold conditions, construction and road construction, installation, workshop and mechanic work, repair and maintenance, cold
storage and warehousing.
