
3 pieces in stock at Vaughan, ON as of 10:32 PM. Directions. Call: (289) 474-5447
6 pieces in stock at Mississauga, ON as of 10:32 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Case Material | Plastic |
| Region/Province | Ontario |
| Type | Truck |
| Case Width (cm) | 21.6 cm |
| Case Length (cm) | 13.7 cm |
| Case Depth (cm) | 7.9 cm |
| Case Width (in) | 8-1/2 in |
| Case Length (in) | 5-3/8 in |
| Case Depth (in) | 3-1/8 in |
| EAN | 4045989885756 |
| General-purpose first aid kit designed for transport vehicles |
| Contains supplies to treat small and large injuries |
| Exceeds Ontario’s Occupational Health and Safety Act regulations for workplaces with up to 5 employees per shift |
| Wall mountable, complete with carrying handle |