2K EUROPRIMER 4:1 GREY 3.89L
5866.400116
- UNSPSC 31201615
5866400116083 1
5866400116083 1
Delivery
In stock delivery from our warehouses.
A European style, premium quality, two component, acrylic urethane primer that can be applied directly to metal.
2K EUROPRIMER 4:1 GREY 3.89L — 5866.400116
- 2K EUROPRIMER 4:1 GREY 3.89L — 5866.400116
- 2K EUROPRIMER 4:1 ACTIVATOR 946ML — 5866.400117
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.2 pieces in stock at Mississauga, ON as of 8:51 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Product | 4:1 Europrimer Grey |
| Contents | 3.98 L |
| EAN | 4056807653853 |
Features
| 2-component (2K) primer offers excellent corrosion protection, adhesion and great scratch resistant properties |
| High build acrylic urethane formula provides an improved fill and build properties |
Benefits & Advantage
| Can be used as a direct to metal coating |
| Diverse compatibility with a range of color systems |
| Impressive coverage and build that provides a great protective coating |
Applications
| 2. A final blocking with 600 grit or finer sandpaper is recommended before top coating |
| 1. Apply 2-3 coats with 10 minutes flash time at 24°C (75°F) and 50% relative humidity between each coat. Allow 45-60 minutes of drying before sanding (3 complete wet coats is 4-5 milimeters to dry). For best results, do not exceed 5mm dry film thickness |
| Reducers: Adding a reducer is not a requirement or a recommendation. However, urethane grade reducers can be used up to 20% by volume of the primer and activator combination |
| Mixing Directions: 4 parts Primer, 1 part Activator |
| Dry Time: Dry times at 24°C (75°F) and 50% relative humidity - Flash time – 5-10 minutes - To sand – 60-90 minutes - To topcoat – 60-90 minutes Force drying at 60°C (140°F) - Purge time – 15 minutes - Bake time at 60°C – 20 minutes |
| Repairing and Recoating: Direct to metal 2K Europrimer must be sanded prior to recoating after 24 hours of drying at 24°C (75°F) |
Instructions
| Suitable Surfaces: Steel, galvanized steel, aluminum and fiberglass surfaces that are properly cleaned, sanded and treated properly. OEM coatings and body filler coatings applied that are cured and sanded |
| 1. Wash area thoroughly with soap and water to remove contaminants that solvent based cleaners cannot remove efficiently. All substrates must be degreased and sanded. All rust must be removed. |
| 2. Clean area with a solvent cleaner and wipe dry. |
| 3. If necessary, sand repair with 80 grit followed by 180 grit to feather at broken film areas. Clean area with a grease and wax remover |
| 4. Completely sand surface with 180-220 grit sand paper and re-clean with a solvent cleaner suitable for final cleaning step. |
Notices
| In hot and humid conditions (temperatures above 27°C/85°F), the use of a slow activator may be required. Film thickness, flash times, and temperatures may affect sanding time. In extreme heat, the use of reducer (10% maximum) may be needed. |
| Pot life will shorten as temperatures increase. Products are not recommended to be used in temperatures below 16°C (60°F). |
| Pot life at 24°C (75°F) with the standard activator – 1-1.5 hours |
Documents & Videos
Review(s)
2021-08-16
The can was damaged prior to shipping the box had no damage but the can was crushed and leaking
2020-09-21
Looking forward to using this quality product for my latest restoration project!
