
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Contents | 225 mL |
| Container | Dual Cartridge, 2:1 Ratio |
| Chemical basis | 2K Epoxy |
| Colour | Black |
| Working Time | 60 min |
| Clamp Time | 4 hr |
| Cure Time | 24 hr |
| Application Temperature | 15 to 25°C |
| Temperature Resistance | -30 to 120°C |
| Max Short-term Temperature Resistance | 190°C |
| Hardness | 80 (Shore D) |
| Silicone-free | Yes |
| Shelf Life | 24 months |
| Nozzle | 24 Element |
| Case Quantity | 6 |
| EAN | 4068362620416 |
| High-strength epoxy resin adhesive. High impact energy absorption. Fewer spot welds. Meets OEM specifications. |
| Glass particle technology. Even if too much pressure is exerted, an adhesive layer thickness of 0.25 mm is guaranteed. |
| Excellent stability. The adhesive will not run on vertical surfaces (thixotropic). |
| Excellent corrosion protection. The original degree of rust resistance is maintained. Corrosion is prevented from occurring at spot welds. |
| Weldable (in uncured state). |
| Can be sanded and painted over. |
| Structural components should be welded. Allow 24 hour before returning vehicle to service. |
| Cure time varies with temperature and humidity. |