24 ELEMENT MIXING NOZZLE 10PK

891.450101 - UNSPSC 40141731
0891450101961 10
24 ELEMENT MIXING NOZZLE 10PK 24 ELEMENT MIXING NOZZLE 10PK
24 ELEMENT MIXING NOZZLE 10PK
New

Delivery

No stock for delivery. -

Ensures a perfect mix of 2-part adhesives for epoxy and structural urethane products

24 ELEMENT MIXING NOZZLE 10PK — 891.450101
  • 17 ELEMENT MIXING NOZZLE (OLD-891.603100) 5.5" — 891.100501
  • 16 ELEMENT MIXING NOZZLE (OLD-891.605) — 891.100502
  • 18 ELEMENT MIXING NOZZLE (OLD 891.604) — 891.100503
  • 18 ELEMENT MIXING NOZZLE (OLD 891604100) — 891.100503100
  • 24 ELEMENT MIXING NOZZLE (OLD 891.609) — 891.100508
  • 24 ELEMENT MIXING NOZZLE (OLD 891.609100) — 891.100508100
  • 18 ELEMENT MIXING NOZZLE 10PK — 891.100518
  • 24 ELEMENT MIXING NOZZLE 10PK — 891.450101

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Mixing Elements 24
Fits Cartridge Size 220 & 400 ml
Colour Red
Length 6.4 in
Compatible Product Power Bond 225mL
Quantity 10/bag
EAN 4068362647086

Is Often Bought With

You Might Also Like