BRAKE AND PARTS CLEANER DSC CAN (USE 890.10872DSC)
890.9107DSC
- UNSPSC 47131828
Delivery
This highly concentrated solvent blend provides maximum performance brake & parts cleaner without the use of ozone diminishing or chlorinated solvents.
Recommended Replacement:
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 10:06 PM.
Product Details
| Attribute | Value |
|---|---|
| Contents | 408 g |
| Container Type | Aerosol |
| Container Capacity | 561 ml |
| EAN | 4058794065640 |
Features
| Easy Spiral Grip Can |
| Silicone free |
| Lead free |
| Powerful blasting spray easily removes dirt, brake dust deposits and brake fluid |
| Includes DSC Spiral Grip Technology |
| The 2 piece DSC dome can inlcudes a steel wall Spiral Design for additional secure grip |
| Made with the professional in mind to ensure a strong continuous grip on the aerosol can |
Documents & Videos
Customers Also Viewed
Review(s)
2021-08-08
Nouvel aérosol tient bien en mains
Moins glissant
2021-08-03
Très utilisé
Peu d'odeur
N'endommage pas la peinture, les plastiques et les caoutchouc
2021-07-26
Super
2021-07-20
bon produit
2021-07-19
good
2021-06-27
Excellent super
2021-04-28
Great stuff!
2021-04-08
ok,
2021-03-03
This is the best brake clean on the market. The price is very competitive. There is a few other Wurth products that are also very good.
2021-02-27
J'adore vos produits et leurs résultats, parcontre vous dite que j'ai reçu ma commande officiellement en date d'aujourd'hui vendredi soir le 26/02/21 je n'est pas reçu mon colis. Il doit être pour lundi dans la journée j'imagine merci.
