LIMITED TIME ONLY: Save 5% on All Products*. Code: SAVEFIVE26

ENGINE WASH CONCENTRATE 20L

893.013210 - UNSPSC 47131828
0893013210083 1
ENGINE WASH CONCENTRATE 20L ENGINE WASH CONCENTRATE 20L
ENGINE WASH CONCENTRATE 20L

Delivery

In stock delivery from our warehouses.

An ideal for product cleaning all type of internal combustion engines and equipment.

ENGINE WASH CONCENTRATE 20L — 893.013210
  • ENGINE WASH CONCENTRATE 4L — 893.013060
  • ENGINE WASH CONCENTRATE 20L — 893.013210

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 20 L
Format Concentrated Liquid
Dilution Ratio 1:1 to 1:10
Container Type Pail
EAN 4099618408984

Benefits & Advantage

Removes oil, grease and other dirt thoroughly and quickly.
Very high cleaning performance
Biodegradable in 28 days
This high viscosity foaming detergent clings to vertical surfaces to penetrate and loosen dirt.
Not aggressive to sensitive surfaces. Safe for use an sensitive surfaces such as aluminium, tin, zinc, painted surfaces, plastics and rubber.
Does not contain AOX, silicone, solvents, phosphate, NTA or EDTA.

Applications

Designed to clean and degrease engines, engine compartments and transmissions and is safe on all automotive parts such as plastic and rubber.

Instructions

Spray diluted or undiluted onto the engine, engine compartment and transmission. Use a mixing ratio from 1: 1 to 1: 10.
Rinse off thoroughly after a short time with a water stream.
Can also be used in high-pressure cleaners with either hot or cold water.

Notices

This information is only a recommendation based on our experience. Preliminary testing required

Customers Also Viewed

Is Often Bought With

You Might Also Like