LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

ENGINE WASH CONCENTRATE 4L

893.013060 - UNSPSC 47131828
0893013060083 1
ENGINE WASH CONCENTRATE 4L ENGINE WASH CONCENTRATE 4L
ENGINE WASH CONCENTRATE 4L

Delivery

In stock delivery from our warehouses.

An ideal for product cleaning all type of internal combustion engines and equipment.

59.00 Promo Price : $59.00 $89.30
Units/package: 1
ENGINE WASH CONCENTRATE 4L — 893.013060
  • ENGINE WASH CONCENTRATE 4L — 893.013060
  • ENGINE WASH CONCENTRATE 20L — 893.013210

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON as of 5:58 PM.

1 pieces in stock at Mississauga, ON as of 5:58 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 4 L
Format Concentrated Liquid
Dilution Ratio 1:1 to 1:10
Container Type Jug
EAN 4099618408960

Benefits & Advantage

Removes oil, grease and other dirt thoroughly and quickly.
Very high cleaning performance
Biodegradable in 28 days
This high viscosity foaming detergent clings to vertical surfaces to penetrate and loosen dirt.
Not aggressive to sensitive surfaces. Safe for use an sensitive surfaces such as aluminium, tin, zinc, painted surfaces, plastics and rubber.
Does not contain AOX, silicone, solvents, phosphate, NTA or EDTA.

Applications

Designed to clean and degrease engines, engine compartments and transmissions and is safe on all automotive parts such as plastic and rubber.

Instructions

Spray diluted or undiluted onto the engine, engine compartment and transmission. Use a mixing ratio from 1: 1 to 1: 10.
Rinse off thoroughly after a short time with a water stream.
Can also be used in high-pressure cleaners with either hot or cold water.

Notices

This information is only a recommendation based on our experience. Preliminary testing required

Customers Also Viewed

Is Often Bought With

You Might Also Like