
160 pieces in stock at Vaughan, ON as of 1:57 AM. Directions. Call: (289) 474-5447
16 pieces in stock at Mississauga, ON as of 1:57 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Frequencies | 315/433 MHz |
| Stem Material | Rubber |
| Quantity | 1 |
| Vehicule coverage | 98% |
| Battery Life | 8 to 10 years |
| Multiple sensors programming | 2 to 16 at the same time |
| Pressure Range | Max. 125 PSI |
| IP67 Waterproof | Sealed using automated laser welding |
| TPMS processor | NXP processor : Latest TPMS technology, better signal strength provides real-time data |
| Operating Humidity | Max. 95% |
| Operating Temperature | -40ºC to 105ºC (-40ºF to 221ºF) |
| Storage Temperature | -40ºC to 125ºC (-40ºF to 221ºF) |
| EAN | 4062856302000 |