RUBY PORTABLE SANDING BELT 3"X21" 100G MinOrdr 2PK
675.100533
- UNSPSC 31191507
Delivery
In stock for delivery.
0 Review(s)
Perfect for woodworking. Special open-coat design prevents the material from loading-up and extends life of belt. The precisely made overlap joint reduces chatter marks.
Log in to see customized pricing and stock availability
Units/package: 10 9999 Pkg(s) Maximum Quantity: 2 Pkg(s) Min order quantity:
Units/package: 10 9999 Pkg(s) Maximum Quantity: 2 Pkg(s) Min order quantity:
IN-STORE
20 pieces in stock at Vaughan, ON as of 5:33 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Width | 3 in |
Length | 21 in |
Grit | 100 |
EAN | 4045989687923 |
Features
Premium heat-treated Aluminum Oxide resulting in a super tough, long lasting belts |
Ultra low-profile lap joint ensures low ‘chatter’ noise from the belt sander |
Special “Open-Grain” belt design reduces loading grid heat |
"X” weighted cloth for superior durability and performance |
Resin over Resin Bond |
Applications
Wood |
Customers Also Viewed
Review(s)
Product not yet rated.