Free Shipping : For every order of $150 or more with the promo code : FREESHIP

LED LIGHT BAR 2" ROUND RED 4 DIODE

812.420200 - UNSPSC 25172901
In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Technical Information

Colour Red
Number of Diodes 3 x 2” 4 diode
Length 16 in
Width 2 in
Height 1-3/8 in
Mounting Clearance 15-1/8 in
Voltage 12
Amp Draw 263.7 mA
SAE P2
EAN 4045989616930

Customers Also Viewed

Features

Lights: 2” 4-LED round lamps (Art. No. 812.420207)
Bar: Black coated steel
Attachment: Twist lock lamps to bar

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.