FREE GIFT: Get a FREE Wurth Tool Bag on $200+ Orders. (Code: WURTHBAG)

MULTI-FUNCTION STTL LARGE TRAILER KIT 6PC

933.420200 - UNSPSC 25172908
0933420200961 1
MULTI-FUNCTION STTL LARGE TRAILER KIT 6PC MULTI-FUNCTION STTL LARGE TRAILER KIT 6PC
MULTI-FUNCTION STTL LARGE TRAILER KIT 6PC
Clearance

Delivery

In stock delivery from our warehouses.
0 Review(s)

93.98 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 2 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Function Function: Stop / Turn / Tail / License / Rear & Side Reflector / Marker
SAE AIS2T2 / AP2 / L
Voltage 12V DC
Qty 1

Features

Submersible trailer lighting kit for vehicles over 80”
Incudes: submersible LED trailer lamp, submersible trailer lamp with license lamp, LED amber side markers x 2, license bracket, 25 foot wire harness, mounting hardware

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.