
ERGOPOWER SLIM+ AND WIRELESS CHARGER
827.940294
- UNSPSC 39111610
In stock for delivery.
Powerful light with a slim narrow body design and wireless charging capability.
Promo Price : $99.99
$142.69
Units/package: 1
Units/package: 1
IN-STORE
12 pieces in stock at Vaughan, ON as of 2:30 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Technical Information
Main Light (LED) | 45-450Im |
Spotlight (LED) | 150 lm |
Battery | Li-Ion 3.7V/2200mAh/8.14Wh |
Operating Temperature | (-10°C) – (+40°C) |
Storage Temperature | (-20°C) – (+45°C) |
Charging Time - Light | ~4h |
Charging Time - Pad | ~4h |
Min./Max luminous period – Main Light | 2.5 – 15h |
Luminous period – Spot Light | 4h |
IP Protection Class | IP65 |
Connection Type | USB (USB-A to USB-C) |
EAN | 4062856043613 |
Features
Exclusive limited time bundle includes ERGO Slim+ hand lamp, wireless charging pad & USB charging cable |
Rechargeable with wireless charging pad and USB cable |
Press the power button once to turn on secondary spot light |
Press the power button once more (while spotlight is on) to toggle to main light |
Hold the power button for 3 seconds to enhance or dim the main light |
Strong magnets are located at the back and the base of the unit |
Integrated 360° swivel hook located at the top of the unit sits flush with the back when not in use |
Flexing capability 90° forward and 60° backward |
Benefits & Advantage
Wireless charging – ERGO Slim+ hand lamp magnetically attaches to the wireless charging pad |
Features a 45-450lm main light with four stage flexing ability and 150lm secondary spotlight that provides clear visibility and versatility |
A sleek, narrow body design, which allows you to overcome tight access areas, is durable and IP65 rated to endure everyday use and jobsite conditions |
The wireless charging plate magnetically connects to a variety of workshop surfaces and transfers power fast |
Notices
LED lights will generate heat, do not cover the light when on |
Charging pad must be plugged into a direct power source to transmit charge |
Documents & Videos

Review(s)
2021-09-01
Parfait
2021-04-27
Tout simplement génial et un très beau model pratique
2021-04-27
bonne tenue de batterie, aimant très robuste, facile a charger, elle est parfaite!
2021-04-25
The slim design is convenient in some cases but not truly ergonomic, as the name suggests.
Brightness is excellent while the wireless charger can be finicky in terms of placement of the light in order to get it to charge. As always, great quality from Wurth. No complaints, just needs some tweaking to get the five-star rating.
2021-04-06
Good product well built. As a mechanic I'll be purchasing more.