
New
Multi-Function Headlamp
5590.FL19
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Type | Wide angle flood beam |
Lumens | 350 |
Protection | IPX4 |
Modes | ON/WHITE/RED/OFF |
Max Luminous Period | 18 hours |
Batteries | 3 x AAA (Not Included) |
Customers Also Viewed
Features
Wide Angle Flood Beam (41m) illuminates the broadest possible area with vivid, consistent light from edge to edge. |
The Dual-Color White & Red Beam combines an all-white Utility Beam for general use with a red, anti-glare beam that prevents “night blinding”. |
Rugged enough for the outside of the hardhat. COAST headlamps with Hardhat Compatible design include clips for attaching the light to the hat. |
Hinged, tilting head so that you can adjust the light’s direction and see right where you’re looking. |
Reflective Strap to increase safety and ensure user visibility in low light. |
Review(s)
Product not yet rated.