
New
CAR CARE KIT LARGE - B2B4C (V.A)
008.CARKITL
No stock for delivery. -
0 Review(s)
This kit is a virtual assortment, as such a "no inventory" position might be displayed, orders will be satisfied
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Dimensions | 2 3/4 in x 9 9/16 in x 63 in |
Contents | 48 bottles and 1 floor display unit |
Features
A new profit center for your company
Found in kit
5985.000006
|
EASY IN & OUT CLEANER, 500 mL
|
qty 12 |
5985.000007
|
Bug & Residue Cleaner, 500ml
|
qty 12 |
5985.000008
|
Glass Cleaner, 500ml
|
qty 12 |
5985.000009
|
Rim Cleaner, 500ml
|
qty 12 |
POS.FLOOR
|
POS FLOOR UNIT FOR B2B4C
|
qty 1 |
Review(s)
Product not yet rated.