![RUBBER CARE STICK 75 ML](https://wurth-pim.imgix.net/Product/8930128%20(new).jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=0ce57f5945e988dbcca110ce1fc62e8c)
![RUBBER CARE STICK 75 ML](https://pim.wurth.ca/Product/8930128 (new).jpg)
![](https://wurth-pim.imgix.net/Technical/RubberCareStick.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=89059d952f4bd942c6bb437457a881fd)
![](https://pim.wurth.ca/Technical/RubberCareStick.jpg)
![RUBBER CARE STICK 75 ML](https://wurth-pim.imgix.net/Product/8930128%20(new).jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=0ce57f5945e988dbcca110ce1fc62e8c)
![](https://pim.wurth.ca/Product/8930128 (new).jpg)
![](https://wurth-pim.imgix.net/Technical/RubberCareStick.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=89059d952f4bd942c6bb437457a881fd)
![](https://pim.wurth.ca/Technical/RubberCareStick.jpg)
7 pieces in stock at Vaughan, ON as of 10:31 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
Attribute | Value |
---|---|
Contents | 75 ml |
EAN | 4045989597048 |
Silicone-free |
Resistant to splash and salt water |
Biologically degradable |
Resistant to diluted acids and alkaline |
Water repellent |
Product not yet rated.