RUBBER CARE 300 ML
890.110
- UNSPSC 47131817
Delivery
In stock for delivery.
A protective coating for rubber components that restores the original surface color and prevents fading, drying and cracking. Non aggressive to paint or chrome parts. Free of silicone.
IN-STORE
10 pieces in stock at Vaughan, ON as of 9:25 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Contents | 300 ml |
EAN | 4045989445998 |
Features
Keeps rubber parts supple |
Protects against adhesion of rubber due to age and heat of rubber seals on doors, trunks and hoods |
Freshens up colour |
Will not damage paint or chrome parts |
Suitable for car tires, rubber mats, pedals, rubber parts of bumpers |
Silicone-free |
Applications
For cleaning and preserving all rubber components on all vehicle types such as door, trunk and hood seals, rubber mats, rubber pedals, etc. |
Instructions
Shake well before use. |
Spray evenly on the dry surface to be treated and allow to be absorbed. |
If necessary, wipe over with a cloth. |
Notices
This information is only a recommendation based on our experience. Preliminary testing required.
Documents & Videos
Review(s)
2021-09-13
Excellent product does what it's suppose to.
2021-04-13
What we requested
2021-01-26
Sprayed on window and door seals
Clean up shop
The guys like it
2020-12-12
excellent