2" CARBIDE ANNULAR CUTTER KIT - 4.4.1 CASE
630.920900
- UNSPSC
23241638
Delivery
In stock for delivery.
0 Review(s)
Our carbide annular cutters accurately drill large diameter holes in a variety of hard or abrasive materials such as stainless steel, cast iron, tough alloys or composite materials. They outperform and outlast conventional HSS cutters and allow for higher speed and feed rates while requiring less effort to cut through some of the industry’s toughest metals.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Length | 2 in |
Quantity | 1 |
Features
Fully ground extra large flutes |
Modern tooth design and cutter geometry |
Weldon Shank |
1.5 or 2 in Max Cutting Depth |
Applications
Aluminum |
Stainless steel |
Steel |
Structural Steel |
Contents
9/16 in |
11/16 in |
13/16 in |
15/16 in |
1 in |
1-1/16 in |
2 Pilot pins |
Review(s)
Product not yet rated.