FREE SHIPPING : For every order of $150 or more with the promo code FREESHIP
New

SDS Plus Quadro Hammer Drill Bit 7/8" x 12"

648.078012 - UNSPSC 20121600
0 Review(s)

Rotary hammer drill bit with four carbide cutting edges. Allows for rapid and precise drilling with a longer service life against concrete and rebar.

Some of Wurth Canada's products are labelled exclusively for business use. Please register or sign in as a business customer to access these products.

CLOSE

Technical Information

Head Type Three-Piece Carbide Head
Diameter 7/8 in
Length 12 in
Working Length 10 in
EAN 4062856011339

Customers Also Viewed

Features

Solid carbide head
4 carbide cutting teeth
Up to 150% higher lifetime in reinforcement than conventional hammer drill bits
Excellent resistance to high temperatures
Rapid drilling progress and longer lifetime due to new flute design

Applications

Drilled holes for mechanical anchors in reinforced and unreinforced concrete
Drilled holes for subsequent reinforcement connection
Drilling of breakthrough holes for tubes and cables
Concrete, reinforced concrete, natural stone, brick, masonry

Documents & Videos

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.

Questions & Answers

Be the first to ask a question.