ZEBRA HSCO SPOT WELD DRILL TIN 6MM

710.0066
0 Reviews

UNSPSC: 27112803

Some of Wurth Canada's products are labelled exclusively for business use. Please register or sign in as a business customer to access these products.

CLOSE

Technical Information

Material High Speed Cobalt
Finish Titanium Nitride
Size 6 mm
Overall Length 66 mm
Flute Length 27 mm
Maximum Speed 1200 rpm

Customers Also Viewed

You Might Also Like


Reviews

Product not yet rated.