
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Number of Pieces | 5 |
| Contents | 616.531100, 616.532100, 616.533100, 616.534100, 616.537100 |
| EAN | 4065233070684 |
| Unlike mounted points, the geometry does not change as a result of wear, and the innovative mechanical interlock at a microscopic scale means there is very little vibration and noise |
| Manufactured in accordance with strict quality standards including full inspection of soldered connections |
| Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening |
| For applications in which mounted points are normally used, but where a high material removal rate is required. For fine machining, sharpening of cutting tools, corrections in tool manufacture and mould making as well as very fine plaster work and regrinding |
| Please note the recommended rotation speed (n) and cutting speed (Vc) for the material being processed as well as the tool/material assignments in the overview tables. |
| Before start of work, please ensure proper rotation and clamping of the tool drive. Do not choose a clamping length that is too small. We recommend a minimum clamping length of approx. 2/3 of the shank length. Move the bur quickly and synchronously over the workpiece being processed to produce a fine surface. |
| Suitable tool drives: flexible shaft drives, straight grinders, robots, machine tools. |
| Wear appropriate protective equipment, such as eye protection, hearing protection devices and protective gloves. |