Free Shipping : For every order of $150 or more with the promo code : FREESHIP

CARBIDE BURR OVAL D1/4" X WL3/8" MINI

616.714716 - UNSPSC 27111526
In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Technical Information

Head Diameter 1/4 in
Shank Diameter 1/8 in
Flute Length 3/8 in
Overall Length 1-7/8 in
Type Oval Shaped

Customers Also Viewed

Features

Carbide material offers much longer tool life compared to common tool materials
Suitable for work on hard/exotic materials
Crossed pattern is universally suitable for working on stainless steels, high strength steel, black iron, welding seams, hard plastics, hardened steels

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.