Free Shipping: For every order of $350 or more with the promo code : FREESHIP
New

CP-plus Point Chisel 10"

648.861250 - UNSPSC 27112839
In stock for delivery.
0 Review(s)

CP pointed chisel with an extended work range – Premium series of pointed chisels with up to 200 % longer lifetime. Maximized removal power and proactive protection against chisel jamming. For diverse breakup tasks and for creating openings and breakthroughs in concrete, brick masonry and many other materials. Use in the demolition of loose stone.

16.22 Web Price: $16.22
Log in to see customized pricing and stock availability
Units/package: 1

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Technical Information

Size 10"
Quantity 1

Customers Also Viewed

Features

Extended & Self Sharpening Working End
Up to 170% increased life
Less downtime –More productivity
Innovative design
Proactive protection against chisel jamming
Maximized Removal Power
Optimized design for SDS-Plus power tools
Ultra Long Life
Increased Productivity
Self Sharpening

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.