BUTTON MOUNT WIRE TIE BLK 0.23MM 1/4" W X 12.5"

553.51000
0 Reviews

UNSPSC: 39121409
126.50 Log in to see customized pricing
Units/package: 50

Some of Wurth Canada's products are labelled exclusively for business use. Please register or sign in as a business customer to access these products.

CLOSE

Technical Information

Width (mm) 5.7 mm
Width (in) 0.23 in
Length (mm) 319 mm
Length (in) 12.5 in
Bundle Diameter (mm) 76.2 mm
Bundle Diameter (in) 3.00 in
Strength (kg) 29.5 kg
Strength (lbs) 65 lbs
Colour Black

Reviews

Product not yet rated.