.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=f1a3f97408798f5d68bfd194bdad0db1)



Clearance
WURTH DUSTER 284G (OLD-890.500)
890.500856
- UNSPSC 15121505
No stock for delivery. -
Compressed air spray removes dust effortlessly from inaccessible places
IN-STORE
1 pieces in stock at Vaughan, ON as of 5:48 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Technical Information
Contents | 284 g |
EAN | 4056807091471 |
Features
For simple handling |
For high pressure and density |
For zero residue |
Benefits & Advantage
Always ready for use, no compressor, electrical cables or compressed air hoses necessary |
Precise spraying with long spray tube |
Time-saving cleaning and removal of dust |
Intensive and powerful air flow |
Does not attack surface finishes |
Moisture free |
Does not contain VOCs |
Applications
Suitable for maintenance work and repairs of data processing equipment, printers, copiers, electronic components and modules, fine mechanisms, optical instruments, cameras, lenses, projectors, housings, automotive electronics, magnetic tapes, magnetic heads, measuring equipment, precision parts, microscopes, watches and model making
Instructions
Insert spray tube in the opening of the spray valve. Always hold can vertically when spraying; do not invert can while spraying. The can retains its optimal pressure if the spray valve is operated in short bursts.
Notices
Do not spray into eyes, mouth or other body openings. Do not spray onto hot surfaces.
Documents & Videos
Review(s)
2021-09-27
quand tu n'as pas de ligne à air proche , c'est parfait