



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Capacity | 22 T |
High Height | 19.7" |
Low Height | 11.8" |
Base Dimensions | 10" x 10" |
Saddle Dimensions | 2.3" x 3.5" |
Operation | Pin |
Shipping Weight | 78.5" |
The complete steel construction was devised for the Pin Type Safety Stands to achieve maximum durability. The large 10”x 10” base is used to increase stability when working on uneven or soft surfaces such as asphalt. |
Created with a large V-shaped saddle that cradles axle or other under-truck components. The braided steel cable design attaches to the pin and stand to prevent loss. |
These pin type safety stands feature a convenient carry handle for easy portability and usability. The multiple pin holes allow easy adjustment to the user’s desired height. |
Product not yet rated.